Shop All Lawn Mowers
Senix
21-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Mulch & Side Discharge, Dual Lever Height Adj.
Mfr # LSPG-M3
Zoro # G208231609
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Cutting Width 21 in
- Drive Type Push
- Engine Brand Briggs & Stratton
- Engine 4-Cycle
Product Information
- Brand Senix
- MFR # LSPG-M3
- Zoro # G208231609
- UPC # 843212113188
- Country of Origin Mexico
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Overall Width | 32.36 in |
Overall Length | 22.72 in |
Overall Height | 14.88 in |
Details
Item | Gas Lawn Mower |
Fuel Type | Gas |
Drive Type | Push |
Engine Brand | Briggs & Stratton |
Engine | 4-Cycle |
Includes | Engine oil |
Discharge | 2-in-1 Mulch & Side Discharge |
Engine Displacement | 125 cc |
Description
Beautify your lawn with the SENIX 21-inch 125 cc lawn mower. This walk-behind lawn mower features a 21-inch steel deck and is powered by a reliable Briggs & Stratton 125 cc gas powered engine that is designed to provide longer engine life, low vibration, and easy maintenance. The 4-stroke engine is eco-friendly offering low emissions, low fuel consumption, no mixing of oil and gas, and low noise. Prime N' Pull start makes it easy to start the mower every time, and the 2-in-1 convertible deck allows you to mulch or side discharge. This compact lawn mower is ideal for small to medium size yards. The durable 8-inch wheels can be adjusted to 6 different positions from 1.25-inches to 3.75-inches using a dual-lever to meet the needs and conditions of your lawn. The fold down handle and compact design allows for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT Garden Hose 50 Ft 600 Series - Eggplant (PSH3-050-EP)
- SCHIEK SPORTS H-540PS-M Pink Womens Gel Lifting Gloves with Wrist Wraps - S-M (SC455188)
- ZORO SELECT Pneumatic Tire (TTYTL3154529G)
- XPOSE SAFETY 6 ft x 8 ft Tarp, Blue, Polyethylene (BT-68)
- SENIX 20-Inch 125 cc 4-Cycle Gas Powered Push Lawn Mower, Side Discharge (LSPG-L2)
- SENIX 21-Inch 140 cc 4-Cycle Gas Powered Push Lawn Mower, 3-In-1, Dual Lever Height Adjustment (LSPG-M7)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 (LSSG-H2)
- SWISHER ACQUISITION, INC Swisher 11.5 HP 44" Deck Rough Cut Tow Behind Trailcutter Lawn Mower (RC11544BS)
- AFTERMARKET 1342434C1 4-pc Gasket Set Fits Case Fits International Harvester 1700 1737 (CKS053GK)
- SCOTTS LAWN MOWER PUSH-REEL 14"" (304-14S)
- Senix Lawn Mowers & Accessories