Shop All Battery Chargers
Senix
20 Volt Max* Lithium-ion Battery Charger
Mfr # CHX2
Zoro # G808231610
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Max. Output Current 2 Amp
- Height 2.98 in
- Voltage 120V
- Width 5.97 in
Product Information
- Brand Senix
- MFR # CHX2
- Zoro # G808231610
- UPC # 843212113157
- Country of Origin China
- Category Battery Chargers
Dimensions
Height | 2.98 in |
Width | 5.97 in |
Length | 4.27 in |
Details
Color | Black |
Max. Output Current | 2 Amp |
Voltage | 120V |
Item | Battery Charger |
Description
The SENIX CHX2 20 Volt Max* battery charger provides rapid charging in as little as 60 minutes. The charging indicator lights inform current charge status. For use with SENIX X2 batteries.*20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- MONOPRICE EZ Series Tilt TV Wall Mount Bracket For TVs Up to 70in_ Max Weight 77 (16092)
- TZUMI Tzumi 7329 5.5 ft. Bluetooth Selfie Stick (7329)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- MIGHTY MAX BATTERY 18 Volt 2 Amp SLA Battery Charger and Maintainer (MAX3816988)
- OMNICEL ER14505HD 3.6V AA Lithium Battery w/ Tabs Sensors Detectors (ER14505HD/T)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for Opti Batteries 420E 12V 7Ah Battery (MAX3512763)
- MIGHTY MAX BATTERY 12V 2A CHARGER MAINTAINER compatible with 12V 7AH Panasonic LC-R127R2P1 (MAX3497217)
- UPG 12 V 4 amp Battery Charger for LFP and SLA Batteries (48140)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- Senix Battery Chargers