20 Volt Max* 8-Inch Cordless Brushless Pole Saw, Tool Only
Mfr # CSPX2-M-0
Zoro # G008230765
Product Information
- Brand Senix
- MFR # CSPX2-M-0
- Zoro # G008230765
- UPC # 843212113058
- Country of Origin China
- Category Shears, Pruners & Loppers
Details
Item | Cordless Polesaw |
Description
The SENIX CSPX2-M-0 20 Volt Max* cordless brushless pole saw features an 8-inch bar and chain with 5.2 m/s chain speed for smooth cutting. The auto oiler provides continuous lubrication to the bar and chain to ensure high performance and trouble-free cutting. The adjustable pole provides a max telescopic length of 7.5-feet. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. Bar cover included. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
- •Cutting Capacity: 8-inch bar and chain perfect for trimming limbs, small branches up to 16-inch diameter
- •Powerful Motor: 20 Volt Max* brushless motor for more efficient performance and longer runtime
- •High Performance: 5.2 m/s chain speed for smooth cutting performance
- •Auto Oiling: Automatic oiling system provides continuous lubrication to the bar and chain from the 2 oz. built-in oil tank with oil level window
- •Maneuverability: Multi-angle adjustment for better cutting precision; Aluminum shaft with 7.5-foot max. telescopic length reaches high trimming areas easily and safely
- •Convenience: Tool-free shaft length adjustment
- •Storage: Split-shaft design for easy storage
- •Includes: Bar and chain cover, shoulder strap
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin Mfg Jun-70 32 in. Sprayer Wand Extendable (6525000)
- MTD Chute Asm-Comp Dfl (631-04092C)
- MTD Muffler-Exhaust (951-15278)
- DEROMA 6.3 in. H X 8.3 in. D Clay Traditional Planter Terracotta (2Q210PZ)
- SENIX 58 Volt Max* 10-Inch Cordless Brushless Pole Saw, Tool Only (CSPX5-M-0)
- SENIX 8-Inch 6.5 Amp Corded Pole Saw (CSPE6.5-M)
- FISKARS Micro Tip Pruning Snips (399240-1003)
- DIABLO WOOD PRUNING BLD 12"" 5T (DS1205FG)
- GARDENCARE Heavy Duty Commercial Grade Shear (GA146571)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- SURTEK Aluminum Garden Anvil Pruning Shears 8 (T12)
- Senix Shears, Pruners & Loppers