Shop All Cordless Tool Accessories
Senix
20 Volt Max* 5.0 Ah Lithium-ion Battery
Mfr # B50X2
Zoro # G708231574
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senix
- MFR # B50X2
- Zoro # G708231574
- UPC # 843212113140
- Country of Origin China
- Category Cordless Tool Accessories
Details
Battery Capacity | 5.0 Ah |
Description
The SENIX B50X2 20 Volt Max* 5.0 Ah lithium-ion battery provides fade-free, memory-free power to all SENIX X2 cordless tool models.*20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Slip-Joint Pliers, 10" (PL-10C)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD17/32)
- LLAMBRICH USA Keyed Drill Chuck 1.000" Cap., 5JT Mount Size, Steel (CBB-25 J5)
- DRILLCO 1.7/8 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT256)
- SENIX 58 Volt Max* 2.5 Ah Lithium-ion Battery (B25X5)
- ILC Replacement for Dremel B812-01 Battery (B812-01 BATTERY DREMEL)
- DEWALT Cordless Jobsite Fan, 20V MAX Battery (DCE512B)
- DANTONA Power Tool Battery, TOOL-503LI-15 (TOOL-503LI-15)
- DANTONA Power Tool Battery, TOOL-496LI-15 (TOOL-496LI-15)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- MILWAUKEE TOOL M18 High Output Xc8.0 Starter Kit (ML48-59-1880)
- Senix Cordless Tool Accessories