Shop All Line Trimmers & Brush Cutters
Senix
20 Volt Max* 10-Inch Cordless String Trimmer, Tool Only
Mfr # GTX2-M-0
Zoro # G108231587
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes Handle mounting hardware, cutting head shield, mounting screw
- Cutting Width 10 in
- Battery Voltage 20V
- Length 9.84 in
Product Information
- Brand Senix
- MFR # GTX2-M-0
- Zoro # G108231587
- UPC # 843212113072
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 10 in |
Length | 9.84 in |
Line Diameter | .065 in |
Details
Item | Cordless String Trimmer |
Fuel Type | Battery |
Includes | Handle mounting hardware, cutting head shield, mounting screw |
Battery Voltage | 20V |
Description
The SENIX GTSX2-M 20V Max* cordless straight shaft string trimmer features a single .065-inch line for better balance and low vibration. The 360-degree front handle allows for comfortable cutting and trimming at any angle. The 10-inch cutting path allows for work in tight areas and longer run time. For use with SENIX 20V Max* batteries and CHX2 2 Amp charger. Battery and charger are sold separately. *20 Volt Max* battery, maximum initial battery voltage measured without a workload is 20 volts. The nominal voltage is 18.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Classic Double Thick Nylo Discontiue 1225 (DD 20RD)
- BELL SPORTS Mesh Bike Glove L/Xl Blk (7104416)
- POOLMASTER Neoprene Water Dice Swimming Pool Toys (PM72766)
- PERKO Perko 10473B0DP Chrome-Plated 3-Pin Plug-In Light Base with 0° Rake - 3.5" x 2.5" Base (10473B0DP)
- SENIX 17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-M2)
- SENIX 58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (GTSX5-M-0)
- SENIX 22-Inch 160 cc 4-Cycle Gas Powered High Wheel Trimmer (STMG-L)
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- SENIX 20 Volt Max 10-in. Cordless String Trimmer, 2 Ah Battery and 2A Charger Included (GTX2-L)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- WILD BADGER POWER Gas 31cc 4-Cycle 2 in-1 Straight Shaft String Trimmer and Brush Cutter Blade with Bonus Harness (WBP31BCF)
- Senix Line Trimmers & Brush Cutters