Shop All Line Trimmers & Brush Cutters
Senix
20 Volt Max 10-in. Cordless String Trimmer, 2 Ah Battery and 2A Charger Included
Mfr # GTX2-L
Zoro # G410197274
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2Ah Battery and Charger
- Battery Voltage 20V
- Line Diameter 0.065 in
- Shaft Type Straight
- Included Charger Yes
Product Information
- Brand Senix
- MFR # GTX2-L
- Zoro # G410197274
- UPC # 843212113683
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Line Diameter | 0.065 in |
Length | 45 in |
Width | 15.8 in |
Depth | 10-1/2 in |
Details
Includes | 2Ah Battery and Charger |
Battery Voltage | 20V |
Shaft Type | Straight |
Included Charger | Yes |
Weight | 4.5 lb |
Battery Included | Yes |
Adjustable Handle | Yes |
Cut Swatch | 10 in |
Color | Blue |
Cutting Swath | 10 in |
Line Feed | Semi-auto |
Line Type | Single |
Description
SENIX 20 Volt Max* 10-Inch Cordless String Trimmer, Straight Shaft, 10-Inch Max Cutting Width, Single .065-Inch Cutting Line, Semi-Auto Feed Head, Includes 2.0 Ah Battery and 2 Amp Charger, GTX2-L, Blue
- •Cutting Capacity: 10-inch cutting width with single .065-inch line spool for better balance and low vibration
- •Powerful Motor: 20 Volt Max* motor delivers constant power
- •Turn to Edge: 180-degree turn for both edging and trimming
- •Easy to Adjust: Adjustable angle of the auxiliary handle for more comfortable operation
- •Storage: Detachable split shaft for easy transportation and storage
- •Includes: Handle mounting hardware, cutting head shield, mounting screw, 20V Max* 2.0 Ah lithium-ion battery, 20V Max* 2 Amp lithium-ion battery charger
- •Warranty: 5-year limited warranty for tool and 3-year limited warranty for battery and charger for peace of mind
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGO Lump Charcl Fogo 17.6# (FP8)
- FATH Support, PK2 (093WS40145N08)
- GREAT STATESRPORATION GT FBG Garden Hoe (GT-ST023)
- LOGO BRANDS Miami Dolphins Economy Canopy (617-39E-1A)
- SENIX 17.7-Inch 31 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-M2)
- SENIX 58 Volt Max* 13-Inch Cordless Brushless String Trimmer, Tool Only (GTSX5-M-0)
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- SENIX 20 Volt Max* 10-Inch Cordless String Trimmer, Tool Only (GTX2-M-0)
- SENIX 22-Inch 160 cc 4-Cycle Gas Powered High Wheel Trimmer (STMG-L)
- DEWALT FLEXVOLT 60V, Cordless String Trimmer, 45In Shaft L (DCST970X1S)
- Senix Line Trimmers & Brush Cutters