Shop All Portable Gas Heater Accessories
Sengoku
Radiant Replacement Wick
Mfr # OS-0011
Zoro # G2102597
original price:
$12.89
5% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. HMRF-1140, CT1100
- Compatible with Product Type Radiant Heaters
- Material Cotton, Fiberglass
- Compatible Mfr. Model Number CT1100, HMRF-1140
- Overall Width 5 1/2 in
Product Information
- Brand Sengoku
- MFR # OS-0011
- Zoro # G2102597
- UPC # 795561300118
- Country of Origin Chile
- Category Portable Gas Heater Accessories
Dimensions
Overall Width | 5 1/2 in |
Overall Height | 6 1/2 in |
Details
Item | Portable Oil and Kerosene Heater Replacement Wick |
For Use With | Mfr. No. HMRF-1140, CT1100 |
Compatible with Product Type | Radiant Heaters |
Material | Cotton, Fiberglass |
Compatible Mfr. Model Number | CT1100, HMRF-1140 |
Product Type | Replacement Wick |
Description
Product Type Replacement Wick, Compatible with Product Type Radiant Heaters, Compatible Grainger Part Number 4NHG8, 4NHH1, Compatible Mfr. Model Number CT1100, HMRF-1140, Material Cotton, Fiberglass, Overall Height 6 1/2 in, Overall Width 5 1/2 in
Restrictions
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC95)
- JB INDUSTRIES Swivel Cylinder Valve, (CV-20006)
- ALL-FILTERS 12X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12181.C 6PK)
- LOCHINVAR Hlc2904 High Limit (HLC2904)
- SENGOKU Radiant Heater Replacement Wick (OS-0077)
- SENGOKU Convection Replacement Wick (OS-0023)
- SENGOKU Radiant Replacement Wick, 9 In. L (OS-65B)
- DYNA-GLO Replacement Nozzle Adaptor For Kerosene Heater (3231-0180-00)
- BROAN Heater Ehaust Fan (FG80HBS)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1225)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- Sengoku Portable Gas Heater Accessories