Shop All Wood Screws
Senco
Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK
Mfr # 08F175YTK
Zoro # G905387913
product price: $55.65
/pk 1000, $0.06/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
- Material Stainless Steel
- Finish Zinc Yellow
Product Information
- Brand Senco
- MFR # 08F175YTK
- Zoro # G905387913
- UPC # 741474151484
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Yellow |
Collated | Collated |
Item | Wood Screw |
Sub-Brand | DuraSpin |
Description
Rex drive recess provides smooth engagement with high torque transmitting capability reducing operator fatigue and extending bit life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, 3/8"-16, 2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4904T6S)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0300)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 50 PK (U07000.025.0275)
- ORGILL BULK NAILS Common Nail, 4-1/2 in L, 30D, 5 ga (54212)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F200YTK)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08D200W)
- SENCO Wood Screw, #8, 2 in, Stainless Steel (08F200Y)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F150YTK)
- SENCO Wood Screw, #8, 2-1/2 in, Square Drive, 800 PK (08F250Y)
- SENCO Wood Screw, #8, 2-1/2 in, Zinc Yellow Stainless Steel Square Drive, 1000 PK (08F250YK)
- HILLMAN Hillman Fasteners 48391 3 in. x 10 Exterior Phillips Wood Screw; 25 lbs. (196028)
- Senco Wood Screws