Shop All Wood Screws
Senco
Wood Screw, #8, 1-3/4 in, Zinc Yellow Square Drive
Mfr # 08F175Y
Zoro # G406438251
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
- Finish Zinc Yellow
- Collated Collated
Product Information
- Brand Senco
- MFR # 08F175Y
- Zoro # G406438251
- UPC # 741474205323
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | Square |
Finish | Zinc Yellow |
Collated | Collated |
Item | Wood Screw |
Sub-Brand | DuraSpin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 1"-8, 12" L, Carbon Steel Hot Dipped Galvanized (45120)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.013.0125)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (N04160.050.0350)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0100)
- SENCO Wood Screw, #8, 1-3/4 in, Zinc Yellow Stainless Steel 1000 PK (08F175YTK)
- SENCO Wood Screw, #8, 2 in, Zinc Yellow Stainless Steel 1000 PK (08F150YTK)
- SENCO Wood Screw, #8, 2-1/2 in, Yellow Zinc Stainless Steel Flat Head Square Drive (08F250Y)
- SENCO Wood Screw, #8, 2-1/2 in, Square Drive, 800 PK (08F250Y)
- SENCO Wood Screw, #8, 2-1/2 in (08S250W497)
- SENCO Wood Screw, #8, 3 in, Galvanized Square Drive (08D300W)
- SABERDRIVE Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Round Head Torx Drive, 455 PK (50245)
- Senco Self-Tapping Screws