Shop All Staples
Senco
Staples, 18 ga, 1-1/2 in Leg L, Steel
Mfr # A801509
Zoro # G807455628
product price: $11.65
/ea
Sold in multiples of 5 for $58.25
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1-1/2 in
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Product Information
Dimensions
Leg Length | 1-1/2 in |
Crown Width | 1/4 in |
Details
Item | Staples |
Gauge | 18 |
Material | Steel |
Finish | Galvanized |
Point Type | Chisel |
Description
For assembling drawers, underlayment sheathing, molding, trim, prefinished gypsum, vinyl and aluminum siding, general woodworking Fits SENCO SLS25XP, SLS15, SLS18, SLS20L, SKSL, LN4450, Hitachi N3804AB, N3804A, Makita AT63A, Duofast KN1848A, KN1848, Porter Cable NS150A, NS150, NS100, Others Accuset A100LS, A150LS, A2N1125, Atro Minor 9032, 9040, BEA 9038150, Craftsman 18300, 18306, 18367, Fasco F25 A9040, Hilti SN114B, Spotnails HL3852
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5D)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U55700.006.0050)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 50 PK (N04104.037.0050)
- DOUBLE HH MFG 10Pk 1/4 Lynch Pins (41920)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1 in Leg L, Steel (N13BAB)
- SENCO Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel (L17BAB)
- SENCO Crown Staples, 16 ga, 7/16" W, PK10000, 16 ga ga, 2 in Leg L, Steel, 10000 PK (N21BAB)
- SENCO Staples, 18 ga, Medium Crown, 1 in Leg L, Steel (L13BABN)
- SENCO Crown Staples, 16 ga, 1" W, PK5000, 16 ga ga, 2 in Leg L, Steel, 5000 PK (P21BAB)
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel (N15BAB)
- SENCO Heavy Duty Staples, 16 ga, 1-3/4 in Leg L, Steel (N19BRB)
- Senco