Shop All Staples
Senco
Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK
Mfr # P11BAB
Zoro # G3723931
product price: $72.29
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. WC150XP
- Gauge 16
- Crown Style Standard
- Crown Width 1 in
- Material Steel
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 1 in |
Details
Item | Staples |
For Use With | Mfr. No. WC150XP |
Gauge | 16 |
Crown Style | Standard |
Material | Steel |
Finish | Electro Galvanized |
Point Type | Chisel |
Collation Configuration | Strip |
Crown | 1 in |
Head Style | Crown |
Pneumatic Fastener Type | Staples |
Collation Type | Tape |
Shank | Smooth |
Compatible with Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Collation Angle | 0 Degrees |
Compatible Manufacturer Part Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Compatible Manufacturer Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use with Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
For Use With Mfr. Model Number | 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP |
Description
Product details about the SENCO - P11BAB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P11BAB Staples are designed with a 16 gauge thickness, ensuring robustness for various applications. These staples feature a leg length of 3/4 inch and a crown width of 1 inch, providing adequate coverage and depth when fastening materials together. The standard crown style contributes to the staple's overall strength and stability.
Crafted from steel, these staples offer durability that can withstand different conditions. They come with an electro galvanized finish which enhances their resistance against corrosion, making them suitable for long-term use. The smooth shank design coupled with the chisel point type ensures efficient penetration into surfaces without causing significant material damage.
These staples have a collation angle of 0 degrees and are configured in strips for ease of loading into your stapling device. Their tape collation type further simplifies handling during application processes. With a head style defined as 'crown', they provide secure fastening while minimizing the risk of pull-through.
The SENCO - P11BAB Staples are compatible with several manufacturer model numbers including: 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP; this makes them versatile additions to your construction supplies inventory. As pneumatic fastener types specifically designed for use with Mfr No.WC150XP devices among others listed above; they deliver reliable performance across multiple applications.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - P11BAB Staples are designed with a 16 gauge thickness, ensuring robustness for various applications. These staples feature a leg length of 3/4 inch and a crown width of 1 inch, providing adequate coverage and depth when fastening materials together. The standard crown style contributes to the staple's overall strength and stability.
Crafted from steel, these staples offer durability that can withstand different conditions. They come with an electro galvanized finish which enhances their resistance against corrosion, making them suitable for long-term use. The smooth shank design coupled with the chisel point type ensures efficient penetration into surfaces without causing significant material damage.
These staples have a collation angle of 0 degrees and are configured in strips for ease of loading into your stapling device. Their tape collation type further simplifies handling during application processes. With a head style defined as 'crown', they provide secure fastening while minimizing the risk of pull-through.
The SENCO - P11BAB Staples are compatible with several manufacturer model numbers including: 9T0001N, 9U0001N, 9W0001N, WC150RXP, WC150XP, WC200XP; this makes them versatile additions to your construction supplies inventory. As pneumatic fastener types specifically designed for use with Mfr No.WC150XP devices among others listed above; they deliver reliable performance across multiple applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A314X120HDR/22)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish, 100 PK (1350PK)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.013.0100)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01200.025.0300)
- SENCO Staples, 16 ga, Standard Crown, 2 in Leg L, Steel, 5000 PK (P21BAB)
- SENCO Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (P17BAB)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 10000 PK (P13BAB)
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- SENCO Finish Staples, 18 ga, Medium Crown, 3/4 in Leg L, Steel, 10000 PK (L11BAB)
- MUTUAL INDUSTRIES Staples, 11 ga, 4 in Leg L, Steel (17686-2-4)
- Senco