Shop All Staples
Senco
Staples, 15 ga, 2-1/2 in Leg L, Steel
Mfr # Q25BRB
Zoro # G000830062
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15
- Crown Width 7/16 in
- Material Steel
- Finish Bright Sencote Coated
- Point Type Chisel
Product Information
Dimensions
Leg Length | 2-1/2 in |
Crown Width | 7/16 in |
Details
Item | Staples |
Gauge | 15 |
Material | Steel |
Finish | Bright Sencote Coated |
Point Type | Chisel |
Description
Product details about the SENCO - Q25BRB Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - Q25BRB Staples are a robust fastening solution designed for various applications. These staples feature a 15 gauge thickness, ensuring they can withstand substantial pressure without bending or breaking. With a leg length of 2-1/2 inches and crown width of 7/16 inch, these staples provide ample surface area for secure attachment while maintaining the ability to penetrate deeply into materials.
Constructed from steel, the SENCO - Q25BRB Staples offer durability and longevity that is suitable for numerous tasks. The bright Sencote coating on these staples provides an additional layer of protection against corrosion, enhancing their lifespan even in challenging conditions. Each staple features a chisel point type which is built to pierce through materials efficiently and with precision.
Please note that package quantity may vary depending on your specific needs or project requirements. As with all tools and supplies, it's important to ensure compatibility with your existing equipment before purchasing the SENCO - Q25BRB Staples. Their design is compatible with many standard staplers but always check manufacturer guidelines for confirmation.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SENCO - Q25BRB Staples are a robust fastening solution designed for various applications. These staples feature a 15 gauge thickness, ensuring they can withstand substantial pressure without bending or breaking. With a leg length of 2-1/2 inches and crown width of 7/16 inch, these staples provide ample surface area for secure attachment while maintaining the ability to penetrate deeply into materials.
Constructed from steel, the SENCO - Q25BRB Staples offer durability and longevity that is suitable for numerous tasks. The bright Sencote coating on these staples provides an additional layer of protection against corrosion, enhancing their lifespan even in challenging conditions. Each staple features a chisel point type which is built to pierce through materials efficiently and with precision.
Please note that package quantity may vary depending on your specific needs or project requirements. As with all tools and supplies, it's important to ensure compatibility with your existing equipment before purchasing the SENCO - Q25BRB Staples. Their design is compatible with many standard staplers but always check manufacturer guidelines for confirmation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.253" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0253)
- HHIP Helical Insert Repair Kit, Helical Inserts, M5-0.80 (1011-0065)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04104.062.0275)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 50 PK (U51050.037.0112)
- SENCO Staples, 15 ga, 2 in Leg L, Steel (Q21BRB)
- SENCO Crown Staples, 16 ga, 1" W, PK10000, 16 ga ga, 1 1/2 in Leg L, Steel, 10000 PK (P17BAB)
- SENCO Crown Staples, 18 ga, 1/4" W, PK5000, 18 ga ga, 1 in Leg L, Steel, 5000 PK (L13BABN)
- SENCO Crown Staples, 16 ga, 1" W, PK10000, 16 ga ga, 7/8 in Leg L, Steel, 10000 PK (P12BAB)
- SENCO Staples, 18 ga, Medium Crown, 1-1/4 in Leg L, Steel (L15BAB)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- BOSTITCH Flooring Staples, 15 1/2 ga, 1/2" W, PK7728, 15 1/2 ga ga, 2 in Leg L, Steel, 7728 PK (BCS1516)
- Senco