Shop All Sheet Metal Screws
Senco
Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK
Mfr # 10M100CKMFDS
Zoro # G4933171
product price: $57.69
/pk 1000, $0.06/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Drive Size #2
- Material Steel
Product Information
- Brand Senco
- MFR # 10M100CKMFDS
- Zoro # G4933171
- UPC # 741474129186
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | #10 |
Head Width | 0.348 in |
Dimensional Standards | ASTM C1513 |
Description
Screws, Head Type Pan, Finish Zinc Plated, Material Steel, Screw Size #10, Fastener Length 1 in, Head Width 0.348 in, Drive Size 2, Dimensional Standards ASTM C1513, Pack Size Small, System of Measurement Inch, Drive Square, Includes Nut No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 1-9/32 in Ht, 5 PK (U01120.150.0002)
- RONSTAN INTERNATIONAL Clevis Pin, SS, 3/16" x 3/8" (RF259)
- ZORO SELECT Grade A490, 3/4"-10 Structural Bolt, Plain Steel, 2 1/2 in L, 10 PK (U04008.075.0250)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFDP)
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFSP)
- SENCO Sheet Metal Screw, #10 x 3/4 in, Yellow Zinc Plated Steel Pan Head Rex Drive, 1000 PK (10M075YTFFDX)
- PRIME-LINE Sheet Metal Screw Self-Dril Pan Phil #6 X 3/4in Zinc Plated Case Hard Steel 75PK (9029447)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03265)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (63455)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05111)
- Senco Self-Tapping Screws