Shop All Stationary Electric Air Compressors
Senco
Senco Products Inc. Compressor Air 1.5Hp 6Gal PC1280
Mfr # 2771624
Zoro # G504010335
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senco
- MFR # 2771624
- Zoro # G504010335
- UPC # 741474070488
- Country of Origin China
- Category Stationary Electric Air Compressors
Description
Designed with the power and speed to handle all finish and trim applications. The compact, lightweight and balanced design allows for easy portability. The oil free pump allows for maintenance free operation and no oil leaks. Draws only 12 amps; will not trip circuit breakers. Integrated control panel for easy access to couplers and pressure control knob; highly visible gauges.
Features- Pancake
- 1.5 Hp
- Cap Gal - 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6212ZC3, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Single Shielded (6212ZC3)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G08)
- TIMKEN TIM-414, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 414 (414)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- CAMPBELL HAUSFELD Compressor, Lightweght, Quiet Air, 4.6 gal. (DC040500)
- INDUSTRIAL GOLD 10 Gallon, Wheel Barrow Style, Portable Air Compressor 16Cfm@125Psi (P8HG12)
- EMAX ES 5HP Vertical 80 Gallon Air Compressor 1-PH (ES05V080I1)
- ABAC 2 x 5 HP 460 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-43120D)
- JENNY Fire Sprinkler Air Compressor, 2 HP (K2S-30UMS-115/1)
- EMAX ES 7HP 80 Gallon Vertical Air Compressor 1-PH (ES07V080V1)
- SPEEDAIRE Air Compressor (AM2-PM09-20G)
- Senco Stationary Electric Air Compressors