Shop All Pneumatic Nails
Senco
Senco A302000 2 in. 34 Degree Angled Nail; 15 Gauge
Mfr # 146468
Zoro # G204000582
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Senco
- MFR # 146468
- Zoro # G204000582
- UPC # 741474700231
- Country of Origin United States
- Category Pneumatic Nails
Details
Item | Pneumatic Nail |
Description
Features
- Length - 2 in.
- Finish - Bright.
- 15 Gauge.
- 34 Degree Angled Finish Nail.
- Standard Tensile.
- Fits Variation Models.
- Fits Variation Applications.
- Count - 700.
- Dimension - 6.5 x 2.7 x 0.8 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3, PK10 (U07840.050.0300)
- ZORO SELECT Set Screw, AST, M6x1mm, Cup, 6mm, PK100 (M07850.060.0006)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3100)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight (A100509)
- SENCO Collated Framing Nail, 2-1/2 in L, 10.3 ga, Bright, Flat Head, 20 Degrees, 4000 PK (KD25APBSN)
- SENCO 1/2 in. Length 18 Gauge Galvanized Headless Nails Box Of 5000 (AZ08EAA)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Full Round Head, 34 Degrees (H527APBXN)
- SENCO Collated Brad Nail, 1-3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AX19EAA)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001007)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650474)
- Senco Pneumatic Nails