Shop All Portable Electric Air Compressors
Senco
Finish/Trim Air Compressor, 1 gal., 1/2 HP
Mfr # PC1010N
Zoro # G4564108
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Size 1 gal.
- Voltage 115V
- Max. Pressure 135 psi
- HP 0.5
- Free Air CFM @ Max. Pressure 0.7 @ 90 psi
Product Information
- Brand Senco
- MFR # PC1010N
- Zoro # G4564108
- UPC # 741474095634
- Country of Origin Taiwan, Province of China
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 1 gal. |
Overall Length | 11-1/2" |
Overall Height | 12-1/4" |
Overall Width | 14" |
Details
Voltage | 115V |
Max. Pressure | 135 psi |
HP | 0.5 |
Free Air CFM @ Max. Pressure | 0.7 @ 90 psi |
Compressor Type | Finish and Air Compressor |
Weight | 21 lb. |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Finish/Trim Air Compressor,1 gal.,1/2 HP |
Description
Finish/Trim Air Compressor,1 gal.,1/2 HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 3 In, Steel (3ZN79)
- NTN Pillow Block Bearing, Ball, 3/4" Bore (UCP-3/4MFG1)
- WINSMITH Speed Reducer, C-Face, 180TC, 15:1 (E30MWNS, 15:1, 180TC)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- SENCO Pancake Air Compressor, 6 gal., 1-1/2 HP (PC1280)
- SENCO Twin Tank Air Compressor, 4.3 gal., 2 HP (PC1131)
- VIAIR Dual Stealth Black 400C Value Pack, 150PS (40048)
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- CALIFORNIA AIR TOOLS Ultra Quiet/Dry Oil-Free Air Compressor, 4HP, 60Gal (CAT-60040DCADC)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 6 gal. (DC060500)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- Senco Portable Electric Air Compressors