Shop All Deck Screws
Senco
Deck Screw, #8 x 2-5/16 in, Steel, Flat Head, Square Drive, 800 PK
Mfr # 08D250W
Zoro # G4933144
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Plain
- Collated Collated
Product Information
- Brand Senco
- MFR # 08D250W
- Zoro # G4933144
- UPC # 741474207150
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-5/16 in |
Drive Size | #2 |
Head Height | 0.18 in |
Minimum Thread Length | 1 43/64 in |
Head Width | 0.32 in |
Description
Screws, Type Deck Screw, Head Type Flat, Finish Plain, Material Carbon Steel, Screw Size #8, Fastener Length 2 5/16 in, Drive Square, Drive Size #2, System of Measurement Inch, Application Exterior Projects, Dimensional Standards ASTM B117, For Use in Systems Decks, Docks, Fencing, Siding, Tile Roofing, Head Height 0.18 in, Head Width 0.32 in, Includes Nut No, Includes Washer No, Materials for Use With Wood, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- L.H. DOTTIE #10-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC102412)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51060.060.0018)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 1 1/2 in, Steel, Black Oxide, 2 PK (40350)
- SENCO Deck Screw, #8 x 2-13/16 in, Steel, Flat Head, Square Drive, 800 PK (08D300W)
- SENCO Deck Screw, #8 x 1-3/4 in, Steel, Flat Head, Square Drive, 1000 PK (08F175Y)
- SENCO Deck Screw, #8 x 2 13/16 in, Steel, Flat Head, Square Drive, 800 PK (08F300Y)
- SENCO Senco Products 08D250W 8 x 2.5 In. Deck Collated Screw (1336460)
- SENCO Deck Screw, #8 x 2-1/2 in, Bugle Head, Square Drive (08D250W)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (09309)
- PRIMEGUARD PLUS Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive, 433 PK (L312STT1)
- Senco Deck Screws