Shop All Common Nails
Senco
Common Nail, 2.36 in L, Hot Dipped Galvanized Finish
Mfr # 3833738
Zoro # G703911006
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.36 in
- Finish Hot Dipped Galvanized
- Shank Type Ring
Product Information
- Brand Senco
- MFR # 3833738
- Zoro # G703911006
- UPC # 741474209963
- Country of Origin China
- Category Common Nails
Dimensions
Length | 2.36 in |
Details
Item | Common Nail |
Finish | Hot Dipped Galvanized |
Shank Type | Ring |
Description
Features
- Plastic collated.
- 20 degree.
- Hot galvanized.
- Ring shank.
- Size - 0.113 x 2.36 in.
- Item weight - 18 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Torx Drive (116722)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-28 Int Thrd Sz, Carbon Steel, 10 PK (329-428)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32481)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.019.0062)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (4942934)
- SENCO Senco Products Inc. Nail Frmg Bb Ring Ch 113X2-3/8 GE24APBX (9901687)
- SENCO Common Nail, 3 in L, Chrome Plated Finish (SE386530)
- SENCO Common Nail, 1-1/2 in L, 18 ga, 800 PK (A201509)
- SENCO Senco Products. K527APBXN Nail Framing Smith Bb 131 x 3 2.5 M (5813555)
- HILLMAN Common Nail, 1-5/8 in L, Black Finish (461519)
- HILLMAN Common Nail, 1 in L, Steel, Bright Finish, 6 PK (122551)
- Senco Common Nails