Shop All Pneumatic Nails
Senco
Collated Pin Nail, 2 in L, 21 ga, Galvanized, Medium Head, Straight
Mfr # ZX21EAA
Zoro # G506440109
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 21 ga
- Finish Galvanized
- Head Type Medium
- Collation Angle Straight
- Collation Type Glue
Product Information
- Brand Senco
- MFR # ZX21EAA
- Zoro # G506440109
- UPC # 741474135507
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.029 in |
Details
Item | Collated Pin Nail |
Gauge | 21 ga |
Finish | Galvanized |
Head Type | Medium |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS External Retaining Ring, Steel (AJA897-IR)
- VELVAC Clevis Pin 1/2" X 1 13/64" Long (019065)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 100 mm Length, 25 PK (M51050.080.0100)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 316 Stainless Steel, 1-1/2 in L, 10 PK (FB3HEXB1420112P10)
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight (ZX18EAA)
- SENCO Senco Products. DA15EPBN Nail Finishing Stick; 15 x 1.25 In. (3849148)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight (A101009)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK (DA21EPBN)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Round Head, 20 Degrees (HL27ASBS)
- ARROW FASTENER Collated Brad Nail, 1-1/2 in L, 18 ga, Brad Head (BN1824CS)
- Senco Pneumatic Nails