Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, Bright, Clipped Head, 34 Degrees, 2500 PK
Mfr # KC27APBX
Zoro # G5293522
product price: $62.75
/pk 2500, $0.03/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stick Quantity 2,500
- Collation Angle 34 Degrees
- Collation Configuration Strip
- For Use With F-35XP, FN91T1, FP325XP, FP701XP, FP751XP
- Point Type Diamond
Product Information
- Brand Senco
- MFR # KC27APBX
- Zoro # G5293522
- UPC # 741474046216
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.131 in |
Shank Dia. | 0.131 in |
Details
Stick Quantity | 2,500 |
Collation Angle | 34 Degrees |
Collation Configuration | Strip |
For Use With | F-35XP, FN91T1, FP325XP, FP701XP, FP751XP |
Item | Framing Nails,3" L,Plain,PK2500 |
Point Type | Diamond |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Finish | Plain |
Material | Steel |
Collation Type | Tape |
Manufacturer Location | Made in USA* |
Head Type | Clipped |
Shank Type | Smooth |
Compatible with Manufacturer Model Number | F-35XP, FN91T1, FP325XP, FP701XP, FP751XP |
Compatible Manufacturer Part Number | F-35XP, FN91T1, FP325XP, FP701XP, FP751XP |
Compatible Manufacturer Model Number | F-35XP, FN91T1, FP325XP, FP701XP, FP751XP |
For Use with Mfr. Model Number | F-35XP, FN91T1, FP325XP, FP701XP, FP751XP |
For Use With Mfr. Model Number | F-35XP, FN91T1, FP325XP, FP701XP, FP751XP |
Description
Framing Nails,3 In. L,Plain,PK2500, Overall Length 3 in, Shank Diameter 0.131 in, Product Type Framing Nails, Material Steel, Finish Plain, Head Type Clipped, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With F-35XP, FN91T1, FP325XP, FP701XP, FP751XP, Pack Size Bulk Pack, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number F-35XP, FN91T1, FP325XP, FP701XP, FP751XP, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 3000 PK (09587)
- ZORO SELECT Low Crown Cap Nut, 3/8"-24, Brass, Plain, 5/8 in H, 10 PK (CPB214)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 50 PK (N04100.031.0350)
- ZORO SELECT Retaining Washer, #4, 0.156 ID, PK50 (16FWRT004032)
- SENCO Collated Pin Nail, 1-3/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX16EAA)
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, 34 Degrees, 500 PK (KC28ASBX)
- SENCO Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, Straight (A100509)
- SENCO Collated Brad Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX18EAA)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- DEWALT Pneumatic Nail, 3 in L, Bright, Full Round Head, 15 Degrees, 2700 PK (DWC10P120D)
- Senco Pneumatic Nails