Shop All Pneumatic Nails
Senco
Collated Framing Nail, 3 in L, 10.3 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK
Mfr # K527ASBXN
Zoro # G3723636
product price: $116.99
/pk 2500, $0.05/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Point Type Diamond
- Material Steel
- Collation Type Tape
- Pneumatic Fastener Type Roofing, Siding and Framing Nails
- Collation Configuration Strip
Product Information
- Brand Senco
- MFR # K527ASBXN
- Zoro # G3723636
- UPC # 741474095627
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 3 in |
Shank Diameter | 0.131 in |
Penny Size | 10D |
Shank Dia. | 0.131 in |
Details
Point Type | Diamond |
Material | Steel |
Collation Type | Tape |
Pneumatic Fastener Type | Roofing, Siding and Framing Nails |
Collation Configuration | Strip |
Item | Framing Nails,3" L,Galvanized,PK2500 |
Collation Angle | 34 Degrees |
Gauge | 10.3 ga |
For Use With | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Finish | Galvanized |
Compatible with Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Shank Type | Smooth |
Head Type | Flat |
Manufacturer Location | Made in USA* |
Compatible Manufacturer Part Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Compatible Manufacturer Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use with Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
For Use With Mfr. Model Number | 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1 |
Description
Framing Nails,3 In. L,Galvanized,PK2500, Overall Length 3 in, Shank Diameter 0.131 in, Gauge 10.3 ga, Product Type Framing Nails, Material Steel, Finish Galvanized, Penny Size 10D, Head Type Flat, Shank Type Smooth, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 34 Degrees , For Use With 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 10G0001N, 2H0133N, 2J0103N, 4Z0101N, FN91T1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 3/8 in. (U51798.037.0300)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 5 PK (TX-25SS)
- ZORO SELECT Clevis Pin, Stl, 3/4x2 3/4 L, PK5 (WWG-CLPZ-247)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2.5 in Wd, 3-1/2 in Ht, Zinc Plated Steel, 5 PK (N222-182)
- SENCO Collated Finishing Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX17EAA)
- SENCO Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL23ASBH)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 34 Degrees (G624APBXN)
- SENCO Collated Framing Nail, 2-3/8 in L, 13 ga, Bright, Clipped Head, 34 Degrees (GE24APBX)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH21EAA)
- SENCO Collated Finishing Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX10EAA)
- DEWALT Collated Concrete Nail, 1-1/2 in L, 0.102 in, Zinc Plated, Flat Head, 15 Degrees, 1000 PK (DCN890150)
- Senco Pneumatic Nails