Shop All Pneumatic Nails
Senco
Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 20 Degrees
Mfr # GD24APBSN
Zoro # G204299986
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8 in
- Finish Bright
- Head Type Round
- Collation Angle 20 Degrees
- Collation Type Plastic
Product Information
- Brand Senco
- MFR # GD24APBSN
- Zoro # G204299986
- UPC # 741474205040
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-3/8 in |
Details
Item | Collated Framing Nail |
Finish | Bright |
Head Type | Round |
Collation Angle | 20 Degrees |
Collation Type | Plastic |
Shank Type | Smooth |
Material | Steel |
Point Type | Diamond |
Collation Configuration | Strip |
Description
SENCO Collated Nail, Collation Type: Plastic Strip, Collation Angle: 20 deg, Head Type: Full Round, Point Type: Diamond, Shank Type: Smooth, 0.113 in Dia, 2-3/8 in L, Steel, Bright Basic, Package Quantity: 5000, Suitable for: Model SN952XP, FP752XP, FP325FRHXP, FP702XP Framing Nailer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 5 PK (U04104.031.0800)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0100)
- ZORO SELECT Machine Screw Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U55740.019.0002)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (63343)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Hot Dipped Galvanized, Flat Head, 34 Degrees, 2500 PK (H627ASBXN)
- SENCO Collated Framing Nail, 3-1/4 in L, 16 ga, Hot Dipped Galvanized, Clipped Head, 34 Degrees, 500 PK (KC28ASBX)
- SENCO Collated Framing Nail, Hot Dipped Galvanized, 20 Degrees (GL24ASBS)
- SENCO Collated Headless Pin, 1-3/8 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 2600 PK (A101379)
- SENCO Collated Brad Nail, 1-3/4 in L, Bright, Brad Head, 34 Degrees (A301750)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- GRIP-RITE Pneumatic Nail, 1-5/8 in L, 13 ga, Phosphate Coated, Cupped Head (158PCDW)
- Senco Pneumatic Nails