Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees
Mfr # A302009
Zoro # G9444341
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Head Type Brad
- Collation Angle 34 Degrees
- Collation Type Tape
- Shank Type Smooth
Product Information
- Brand Senco
- MFR # A302009
- Zoro # G9444341
- UPC # 741474700248
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Shank Diameter | 0.07 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
15GA 34° Angled Strip Finish Nail used for Furniture and Cabinets Molding and Trim Baseboard Chair Rail Doors and Windows Chisel Point Brad Head Bright Finish Sencote Coating. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Plain, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-D7-)
- MIDWEST FASTENER 3/16" x 1-1/2" 18-8 Stainless Steel Cotterles Hitch Pins 5PK (930041)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 5 in, Stainless Steel, 18-8, Plain Finish, 10 PK (54042)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 20 PK (60791)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 700 PK (A302000)
- SENCO Collated Finishing Nail, 1-1/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA15EPBN)
- SENCO Collated Finishing Nail, 1-3/4 in L, 15 ga, Bright, Brad Head, 34 Degrees (DA19EPBN)
- SENCO Collated Framing Nail, 2 in L, 13 ga, Bright, Full Round Head, 20 Degrees, 5000 PK (GL21APBSN)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- Senco Pneumatic Nails