Shop All Pneumatic Nails
Senco
Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees
Mfr # A302500
Zoro # G9445419
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Head Type Brad
- Collation Angle 34 Degrees
- Collation Type Tape
- Shank Type Smooth
Product Information
- Brand Senco
- MFR # A302500
- Zoro # G9445419
- UPC # 741474700255
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.072 in |
Details
Item | Collated Finishing Nail |
Gauge | 15 ga |
Finish | Bright |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
15GA 34° Angled Strip Finish Nail used for Furniture and Cabinets Molding and Trim Baseboard Chair Rail Doors and Windows Chisel Point Brad Head Bright Finish Sencote Coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 35 PK (77303)
- BSC PREFERRED 18-8 Stainless Steel Hex Head Screws 8-32 Thread Size 3/8 Long, 100PK (92314A192)
- ZORO SELECT Jam Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (U55090.025.0001)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 1-3/4 in L, Steel, Zinc Plated Finish, 50 PK (U08361.025.0175)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees (A302509)
- SENCO Collated Finishing Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX13EAA)
- SENCO Collated Pin Nail, 1 in L, 23 ga, Galvanized, Headless Head, Straight, 2600 PK (A101009)
- SENCO Collated Brad Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Brad Head, Straight, 5000 PK (ZX18EAA)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Brad Head, Angled, 1200 PK (DA25EGB)
- SENCO Collated Framing Nail, 3 in L, 16 ga, Hot Dipped Galvanized, Full Round Head, Angled, 2500 PK (KD27ASBS)
- PASLODE 650839 2500 Smooth Brite 30 Degree Framing Nail - 3.25 x 0.131 in. (PA576791)
- Senco Pneumatic Nails