Shop All Pneumatic Nails
Senco
Collated Concrete Nail, 3/4 in L, 12 ga, Zinc Galvanized, Flat Head, Straight, 1000 PK
Mfr # W3075YXC
Zoro # G3723870
product price: $80.99
/pk 1000, $0.08/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- For Use With 7J0001N
- Finish Zinc Plated
- Pneumatic Fastener Type Deck and Concrete Nails
- Material Steel
- Gauge 12 ga
Product Information
- Brand Senco
- MFR # W3075YXC
- Zoro # G3723870
- UPC # 741474043345
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 3/4 in |
Shank Diameter | 0.109 in |
Shank Dia. | 0.109 in |
Details
For Use With | 7J0001N |
Item | Concrete Nails,3/4" L,Zinc Plated,PK1000 |
Finish | Zinc Plated |
Pneumatic Fastener Type | Deck and Concrete Nails |
Material | Steel |
Gauge | 12 ga |
Point Type | Pinched |
Collation Type | Plastic |
Collation Configuration | Strip |
Collation Angle | 0 Degrees |
Manufacturer Location | Made in USA* |
Shank Type | Smooth |
Head Type | Flat |
Compatible with Manufacturer Model Number | 7J0001N |
Compatible Manufacturer Part Number | 7J0001N |
Compatible Manufacturer Model Number | 7J0001N |
For Use with Mfr. Model Number | 7J0001N |
For Use With Mfr. Model Number | 7J0001N |
Description
Concrete Nails,3/4 In. L,Zinc Plated,PK1000, Overall Length 3/4 in, Shank Diameter 0.109 in, Gauge 12 ga, Product Type Concrete Nails, Material Steel, Finish Zinc Plated, Head Type Flat, Shank Type Smooth, Point Type Pinched, Collation Type Plastic, Collation Configuration Strip, Collation Angle 0 Degrees , For Use With 7J0001N, Manufacturer Location Made in USA*, Compatible with Manufacturer Model Number 7J0001N, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (00001)
- ZORO SELECT Military Shoulder Screws, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 5 PK (MS51576-31)
- ZORO SELECT Conical Anchor Kit, 7/8" L, Plastic, 100 PK (U63157.008.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02959)
- SENCO Collated Finishing Nail, 2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001005)
- SENCO Senco Products. DA25EAB Nail Finishing Stick; 15 x 2.5 In. (5295688)
- SENCO Collated Framing Nail, 2-3/8 in L, Bright, Full Round Head, 34 Degrees, 2500 PK (G524APBXN)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, 20 Degrees, 2000 PK (RH25EAA)
- SENCO Collated Metal Connector Nail, 1-1/2 in L, Bright, Flat Head, 34 Degrees, 2000 PK (M002263)
- SENCO Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 34 Degrees, 2500 PK (HC27APBX)
- FREEMAN Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, Brad Head (BN18-15-5K)
- Senco Pneumatic Nails