Shop All Pneumatic Nails
Senco
Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight
Mfr # AY13EAA
Zoro # G9449241
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Gauge 18 ga
- Finish Galvanized
- Head Type Brad
- Collation Angle Straight
Product Information
- Brand Senco
- MFR # AY13EAA
- Zoro # G9449241
- UPC # 741474200489
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1 in |
Shank Diameter | 0.05 in |
Details
Item | Collated Brad Nail |
Gauge | 18 ga |
Finish | Galvanized |
Head Type | Brad |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Senco's 18 gauge 1 inch electro-galvanized slight head brad nails are best for cabinets decorative trim picture frames and ornaments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel (36506SS)
- 3M PELTOR Camelback Gel Sealing Rings HY80, (HY80)
- FLEXLOC Flexible Top Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 3/64 in Ht, 50 PK (50FKC-420)
- MIDWEST FASTENER 3/16" x 1-1/2" Plain Steel Tension Pins 1 12PK (61193)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 4000 PK (DA17EPBN)
- SENCO Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, Straight (A201259)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- SENCO Collated Framing Nail, 3-1/4 in L, Bright, 20 Degrees (1496199)
- SENCO Collated Flooring Nail, 2 in L, 16 ga, Bright, L-Head Head, Straight, 1000 PK (RW21BPE)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- BOSTITCH Pneumatic Nail, 2 in L, 11 ga, Galvanized, Full Round Head, 28 Degrees (S6DGAL-FH)
- Senco Pneumatic Nails