Shop All Pneumatic Nails
Senco
Collated Brad Nail, 1-3/4 in L, Bright, Brad Head, 34 Degrees
Mfr # A301750
Zoro # G606680405
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Finish Bright
- Head Type Brad
- Collation Angle 34 Degrees
- Collation Type Tape
Product Information
- Brand Senco
- MFR # A301750
- Zoro # G606680405
- UPC # 741474702198
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Brad Nail |
Finish | Bright |
Head Type | Brad |
Collation Angle | 34 Degrees |
Collation Type | Tape |
Point Type | Chisel |
Collation Configuration | Stick |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3578)
- ADAPTALL Sealing Washer, Fits Bolt Size M22 Steel/Buna-N, Cadmium Plated Finish (9500-22MM)
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, 1/2 in L, Rubber, 10 PK (64544)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 25 PK (U51007.037.0200)
- SENCO Collated Framing Nail, 3 in L, 34 Degrees (H627APBXN)
- SENCO Collated Brad Nail, 3/4 in L, 18 ga, Galvanized, Brad Head, Straight (AY11EAA)
- SENCO Collated Flooring Nail, 1 in L, 16 ga, Bright, L-Head Head, Straight (RW21BPE)
- SENCO Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Flat Head, 15 Degrees, 7200 PK (M003105)
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- SENCO Collated Finishing Nail, 2 in L, 15 ga, Galvanized, Brad Head, 34 Degrees, 4000 PK (DA21EABN)
- SENCO Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Clipped Head, 34 Degrees (GE24ASBX)
- Senco Pneumatic Nails