Shop All Finishing Nails
Senco
CAM001004 Senco 1.75 in.; 16 Gauge Galvanized Brad Nails
Mfr # CAM001004
Zoro # G003911270
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Gauge 16
- Length 1.75"
Product Information
- Brand Senco
- MFR # CAM001004
- Zoro # G003911270
- UPC # 747925246082
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 1.75" |
Details
Finish | Galvanized |
Gauge | 16 |
Description
Features
- Senco 16 gauge brad nails.
- Finish - Galvanized
- Box of 2000
- Length - 1. 75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (9871PK)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 1000 PK (MS35338-45)
- G.L. HUYETT Lock Nut, M110, Steel, Plain (KM-22)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel, 100 PK (04300)
- SENCO 1 3/4 in. Length 15 Gauge Angled Hardened Finish Nails Box Of 4000 (DA19AIA)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 3000 pk (DA25EAB)
- SENCO 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 5000 pk (AX10EAA)
- SENCO 1-1/2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX17EAA)
- SENCO 2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX21EAAN)
- B&C EAGLE 1-1/4in. 16GA. 20 deg. Galvanized Angle Finish Nails, 2000PK (AF16X114)
- Senco Finishing Nails