Shop All Air Nailers & Staplers
This Product is Discontinued
Senco
Air Pin Nailer, Adhesive, 21 ga. (Discontinued)
Mfr # FinishPro 21LXP
Zoro # G3724117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Style Medium
- Collation Angle 0 Degrees
- Collation Type Glue
- Fastener Range 5/8 in to 2 in
- Shank Dia. 0.029 in
Product Information
- Brand Senco
- MFR # FinishPro 21LXP
- Zoro # G3724117
- UPC # 741474097713
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.029 in |
Height | 8 57/64 in |
Length | 7 7/8 in |
Width | 1 27/32 in |
Overall Width | 1 7/8 in |
Depth Control | No |
Min. Hose Size | 1/4 in |
Overall Length | 7 7/8 in |
For Nail Length Range | 5/8 in to 2 in |
For Nail Shank Diameter | 0.029 in |
Overall Height | 8 7/8 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 1.2 cfm, Air Inlet 1/4 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Rear, Tool Brand Senco, Series FINISHPRO(R), Firing Mode Sequential, Tip Nonmarring, Depth Control No, Max. Fastening Rate 5 per second, Collation Style Strip, Collation Type Glue, Collation Angle 0 Degrees , For Nail Gauge 21 ga, For Nail Head Style Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.