Shop All Air Nailers & Staplers
Senco
Air Framing Stapler, 16 to 17 ga.
Mfr # SNS41
Zoro # G3781858
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 to 17
- Magazine Capacity 160
- Tool Weight 4.6 lb
- Length 15 in
- Pressure Range 80 to 120 psi
Product Information
- Brand Senco
- MFR # SNS41
- Zoro # G3781858
- UPC # 741474307911
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Length | 15 in |
Width | 3 1/4 in |
Leg Length | 1 in to 2 in |
Height | 10 3/4 in |
For Staple Leg Length | 1 in to 2 in |
Min. Hose Size | 3/8 in |
Overall Length | 15 in |
Overall Width | 4 1/8 in |
Overall Height | 10 3/4 in |
Depth Control | Yes |
For Staple Width | 7/16 in |
Description
Staple Gun, Air Powered, Air Consumption 5.4 cfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand SENCO, Firing Mode Bump, Depth Control Yes, Fastener Type Framing, For Staple Leg Length 1 in to 2 in, For Staple Type Crowned, For Staple Width 7/16 in, For Staple Gauge 16 ga, 17 ga, Staple Capacity 160, Duty Rating Industrial Duty, Housing Material Aluminum, Overall Height 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1-8 Unc Sst Power Tap (03B661)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- TEKTON 1/4 Inch Drive x 6 mm 6-Point Socket (SHD02106)
- SENCO Nailer Air Brad Pro25Xp (760102N)
- SENCO Clippedhead Frame Nailer (4Z0101N)
- SENCO Air Stapler, 1/2 in. Crown, 20 ga. (SFT10XP)
- SENCO Nail Gun, 1/4" NPT (TN11G1)
- SENCO Air Framing Nailer, Wire, 13 to 13-3/4 ga. (PALLETPRO57FXP)
- SENCO Coil Fram Nlr Scn65Xp (540101N)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- Senco Air Nailers & Staplers