Shop All Air Nailers & Staplers
Senco
Air Framing Nailer, 10-1/4 to 12-1/2 ga.
Mfr # SCN65XP
Zoro # G3724056
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 15 Degrees
- Collation angle 15 Degrees
- Collation Type Wire
- Fastener Range 2 in to 3-1/2 in
Product Information
- Brand Senco
- MFR # SCN65XP
- Zoro # G3724056
- UPC # 741474058240
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.099 in to 0.131 in |
Width | 5 3/8 in |
Height | 14 3/32 in |
Length | 12 7/8 in |
Min. Hose Size | 3/8 in |
Overall Width | 5 3/8 in |
Depth Control | Yes |
Overall Length | 12 7/8 in |
For Nail Shank Diameter | 0.099 in to 0.131 in |
For Nail Length Range | 2 in to 3 1/2 in |
Overall Height | 14 1/8 in |
For Nail Penny Size | 8d, 12d |
Description
Nail Gun, Power Source Air Powered, Air Consumption 3.9 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Series FRAMEPRO(R), Firing Mode Bump, Tip Toe Nailing, Depth Control Yes, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Head Style Full Round, For Nail Length Range 2 in to 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 2 In 1 Hand Riveter (2IN1)
- HOUGEN 1-15/16 in. x 2 in. 12,000-Series Annular Cutter (12262)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 20.00mm (C21184)
- MITUTOYO 81 Pc, Inch, Square, Steel, Asme 0 (516-402-26)
- SENCO Senco 2875581 16 gal Senco FinishPro 16XP Pneumatic Finish Nailer (2875581)
- SENCO Air Brad Nailer, Adhesive, 18 ga. (FINISHPRO 18BMG)
- SENCO Air Finish Nailer, 34 Deg, Adhesive (FINISHPRO 42XP)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- SENCO Framing Nailer, 3/8 in Air Inlet, 70 Magazine, 0.113 to 0.148 in Dia x 2 to 3-1/2 in L Fastener (2H0133N)
- SENCO NAILER PIN 23GA 138IN (TN11G1/8F0001N)
- SENCO 15 Ga. Cordless 34 deg Pneumatic Finish Nailer Kit 18 V (10L0001N)
- Senco Air Nailers & Staplers