Shop All Air Nailers & Staplers
Senco
Air Concrete Nailer, Plastic, 12 ga.
Mfr # SCP40XP
Zoro # G3723889
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Style Full Round
- Collation Angle 0 Degrees
- Collation Type Plastic
- Fastener Range 1/2 in to 1-1/2 in
- Shank Dia. 0.109 in to 0.118 in
Product Information
- Brand Senco
- MFR # SCP40XP
- Zoro # G3723889
- UPC # 741474022173
- Country of Origin Taiwan, Province of China
- Category Air Nailers & Staplers
Dimensions
Shank Dia. | 0.109 in to 0.118 in |
Length | 18 13/64 in |
Height | 12 7/32 in |
Width | 4 1/2 in |
Depth Control | Yes |
For Nail Length Range | 1/2 in to 1 1/2 in |
Min. Hose Size | 3/8 in |
Overall Height | 12 1/4 in |
For Nail Shank Diameter | 0.109 in to 0.118 in |
Overall Width | 4 1/2 in |
Overall Length | 18 1/4 in |
Description
Nail Gun, Power Source Air Powered, Air Consumption 5.2 scfm, Air Inlet 3/8 in NPT, Air Pressure 120 psi, Air Pressure Range 80 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 80 psi, Min. Hose Size 3/8 in, Exhaust Location Top, Tool Brand Senco, Series FRAMEPRO(R), Firing Mode Combination, Tip Flat, Depth Control Yes, Collation Style Strip, Collation Type Plastic, Collation Angle 0 Degrees , For Nail Head Style Full Round, For Nail Length Range 1/2 in to 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 180)
- ECLIPSE Carbon Steel Engineers Scriber 190mm/7-1 (E222)
- DREMEL SS Brush, 1/8in. dia., 1-3/4in. L, PK2 (532-02)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- SENCO Senco 2527141 18 gal FinishPro 18BMG Pneumatic Brad Nailer (2527141)
- SENCO Air Framing Stapler, 16 to 17 ga. (SNS41)
- SENCO Pneumtc Hand Nailer Mini (PC1195)
- SENCO Nailer Air Finish 15Ga (4G0001N)
- SENCO 16 Ga. Cordless Pneumatic Finish Nailer Kit 18 V (10N0001N)
- SENCO Framing Nailer, 3/8 in Air Inlet, 70 Magazine, 0.113 to 0.148 in Dia x 2 to 3-1/2 in L Fastener (2H0133N)
- NUMAX SFBC940 Pneumatic 4-in-1 18-Gauge 1-9/16" Mini Flooring Nailer and Sta (SFBC940)
- Senco Air Nailers & Staplers