Shop All Power Screwdriver Bits
Senco
#2 Square Bit, 2 Pieces, 1/4" Shank, PK2
Mfr # EA0272
Zoro # G4931385
original price:
$9.89
7% off
new price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4 in
- Overall Bit Length 7 1/2 in
- Single End/Double End Single End
- Shank Size 1/4"
- Application Accessory
Product Information
- Brand Senco
- MFR # EA0272
- Zoro # G4931385
- UPC # 741474039645
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Hex Shank Size | 1/4 in |
Overall Bit Length | 7 1/2 in |
Shank Size | 1/4" |
Fastening Tool Tip Size | #2 |
Details
Fastening Tool Item | Power Bit |
Single End/Double End | Single End |
Application | Accessory |
Fastening Tool Material | S2 Steel |
Finish | Uncoated |
Bit Style | Square |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Shank Style | Hex |
Application - Tools | Power |
Item | Power Bit |
Number of Pieces | 2 |
Includes | (2) screw driver bits in a clam shell |
For Use With | Decking |
Features | Integrated Auto-Feed Screw System; Compatible with Mfr. No. DS340AC |
Material | Steel |
Description
Power Bit, Application - Tools Power, Bit Style Robertson Square Recess, Fastening Tool Tip Size #2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 7 1/2 in, Finish Uncoated, Impact Rated No, For Use With DS325AC, Mfr. No. DS340AC, Power Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cali Mahogany Wood Bull Float, 24 (CC981CR)
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach (K-2030-10+S)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/16" (HW-6034)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0299)
- SENCO Driver Bit Square #2X3" (EA0401)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0302)
- SENCO #2 Square Bit, 2 Pieces, 1/4" Shank, PK2 (EA0301)
- SENCO Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0297)
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0300)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2232)
- Senco Power Screwdriver Bits