Shop All Finishing Nails
Senco
2 in. 16 Ga. Straight Strip Galvanized Finish Nails 700 pk
Mfr # A402009
Zoro # G006437050
product price: $8.19
/ea
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Gauge 16
- Length 2"
Product Information
- Brand Senco
- MFR # A402009
- Zoro # G006437050
- UPC # 741474700798
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2" |
Details
Finish | Galvanized |
Gauge | 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U08210.062.0400)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A130)
- HILLMAN 9X3 PP T-25 EXT DECK SCW BRONZE 5LB (48611)
- HERITAGE Detent Pin, 1/2" x 2", SS 300, Plain (DTPS-0500-2000)
- SENCO 2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA21EPBN)
- SENCO 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 5000 pk (AX10EAA)
- SENCO 2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA21EABN)
- SENCO 1-1/2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX17EAA)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- PASLODE Paslode 650231 1.5 in. Angle Finish Nail; 16 Gauge (750156)
- Senco Finishing Nails