Shop All Finishing Nails
Senco
2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk
Mfr # DA21EPBN
Zoro # G706437015
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Gauge 15
Product Information
- Brand Senco
- MFR # DA21EPBN
- Zoro # G706437015
- UPC # 741474200847
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 2" |
Details
Finish | Bright |
Gauge | 15 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04100.043.0250)
- AMPG 5/16"-18 x 60 mm Hex Extra Wide Machine Screw, Zinc Plated Steel (Z4495-ZN)
- JONES STEPHENS Washer Assortment, Nitrile Rubber, Plain Finish, 200 PCS (J40151)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD101)
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- SENCO 2 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX21EAAN)
- SENCO 2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA21EABN)
- SENCO 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 5000 pk (AX10EAA)
- SENCO 1-1/2 in. 15 Ga. Angled Strip Galvanized Finish Nails 34 deg 4000 pk (DA17EABN)
- TOTALTURF 461722 15 ga. x 1.25 in. Finish 28 Smooth Glue Electro Galvanized Nails (TO2671950)
- Senco Finishing Nails