Shop All Screwdriver Bits
Senco
#2 Duraspin Sq Tip Bit
Mfr # EA0141
Zoro # G610080000
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Overall Bit Length 6-1/4 in
- Fastening Tool Material Heat Treated Steel
- For Use With DS-300-AC, D600-AC, DS275-18V, DS300-24V, D550-18V
- Number of Pieces 2
- Drive Size #2
Product Information
- Brand Senco
- MFR # EA0141
- Zoro # G610080000
- UPC # 741474402982
- Country of Origin Australia
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 6-1/4 in |
Drive Size | #2 |
Details
Fastening Tool Item | Screwdriver Bit |
Fastening Tool Material | Heat Treated Steel |
For Use With | DS-300-AC, D600-AC, DS275-18V, DS300-24V, D550-18V |
Drive Type | Square |
Number of Pieces | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #18 (45688)
- PERFORMANCE TOOL Pick & Driver Set 8Pc (W941)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 29mm Size (KTI-41829)
- STARRETT Wood Case, 12" Combo Square Sets (969)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- SENCO 3 in. L Driver Bit , 2PK (EA0402)
- SENCO DURASPIN BIT PH#2X9""2PK (EA0314)
- SENCO SQUARE DRIVER BIT #2X5""L (EA0123)
- SENCO Phillips #2 X 7-1/2 in. L Power Bit Steel 2 pk (EA0300)
- SENCO DuraSpin Square #2 X 7-1/2 in. L Replacement Bit Steel 2 pk (EA0301)
- EAZYPOWER Spanner Power Bit, No. 16, 2" (86010/B)
- Senco Screwdrivers and Nutdrivers