Shop All Welding Helmet Accessories
Sellstrom
Sh 5 Window Replacement
Mfr # S36050
Zoro # G1207121
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Shade 5
- For Use With 380 Series, Headgear
- Plate Size 7.0 in x 19.0 in
- Thickness 0.06 in
- Function Offers Excellent Optics with a Uniform 5 Shade, Protects Against Infrared and Ultraviolet Rays
Product Information
- Brand Sellstrom
- MFR # S36050
- Zoro # G1207121
- UPC # 032738005019
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 7.0 in x 19.0 in |
Details
Item | Replacement Window |
Characteristics | Shade 5 |
For Use With | 380 Series, Headgear |
Thickness | 0.06 in |
Function | Offers Excellent Optics with a Uniform 5 Shade, Protects Against Infrared and Ultraviolet Rays |
Plate Thickness | 0.06 in |
Description
Replacement Window, For Use With 380 Series, Headgear, Plate Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gold Glass Filter Plate, 2" x 4-1/4", Shade #11 (MP2GG11)
- HAKKO Fume Extractor Pre-Filter, Polythylne, PK10 (A1585)
- NELSON STUD WELDING 1/4" NCD x Copper Alloy Chuck (500-001-359)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- SELLSTROM Plate, Cover (S19002)
- SELLSTROM Polycarbonate Plate 2x4-1/4", Shade 12 (S16612)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- SELLSTROM Plate, Cover (S19004)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- POWERWELD Sweatband for Welding Helmet and Face Shield Headgear, 2 pack (PW3100V)
- Sellstrom Welding Helmet Accessories