Shop All Faceshields and Visors
Sellstrom
Sellstrom 38110 Complete Faceshield W/Drop-Down Ratchet Headgear, 6X19
Mfr # 38110
Zoro # G2472411
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polycarbonate
- For Use With Sellstrom 380 series
- Visor Thickness 0.04"
- Standards ANSI Z87.1 2003 High Impact
Product Information
- Brand Sellstrom
- MFR # 38110
- Zoro # G2472411
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Polycarbonate |
For Use With | Sellstrom 380 series |
Visor Thickness | 0.04" |
Standards | ANSI Z87.1 2003 High Impact |
Includes | Headgear |
Description
The Sellstrom 38110 Complete Faceshield Is Your All-In-One Answer For Face Protection. The Drop-Down Headgear And Ratchet Suspension Make This Shield Reliable And Easy To Use. The Face Visor Is Made From Durable, Impact-Resistant Polycarbonate. Lightweight, High-Impact Spark Guard Provides Added Protection. When Used Correctly, The Faceshield Meets Ansi Z87.1-2003 Standards, Making This Your Standard For Protection.,6x19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (299)
- ANSELL Impact Resistant Touchscreen Gloves, M, PR (085)
- BSC PREFERRED 2'' Letter/Number Brass Stencils (S-1963)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- SELLSTROM Faceshield Visor, Plycrb, AlBd, Cl, 8x15-1/2 (S37600)
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- Sellstrom Eye Protection