Shop All Safety Glasses
This Product is Discontinued
Sellstrom
Sealed Safety Glasses, Clear, AF, Clear Anti-Fog, Scratch-Resistant (Discontinued)
Mfr # S70000
Zoro # G9556158
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Yellow/Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Gender Unisex
- Series Premium Sealed
Product Information
- Brand Sellstrom
- MFR # S70000
- Zoro # G9556158
- UPC # 032738033258
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Sealed Safety Glasses,Clear,AF |
Lens Color | Clear |
Frame Color | Yellow/Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Gender | Unisex |
Series | Premium Sealed |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Includes | Detachable Fire Resistant Cloth Strap |
Features | XPS530 Sealed Safety Glasses; Detachable Soft Co-Molded Temples; Fire Resistant Cloth Strap which are Easily Interchangeable; Outstanding Style, Fit, Comfort and Safety |
Description
Sealed Safety Glasses,Clear,AF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.