Shop All Welding Helmet Accessories
Sellstrom
Safety Plate Sets - Polycarbonate
Mfr # S19454
Zoro # G8589976
product price: $19.69
/pk 10, $1.97/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Safety
- Standards CSA Z94.3|ANSI Z87.1|CE
- Plate Size 4-1/2" x 5-1/4"
- Color Clear
- Application Safety
Product Information
- Brand Sellstrom
- MFR # S19454
- Zoro # G8589976
- UPC # 32738041574
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Plate Size | 4-1/2" x 5-1/4" |
Overall Width | 5.45 |
Length | 5.3 |
Height | 20 |
Depth | 0.65 |
Width | 5.45 |
Overall Height | 20 |
Overall Length | 5.3 |
Details
For Use With | Safety |
Standards | CSA Z94.3|ANSI Z87.1|CE |
Color | Clear |
Application | Safety |
Weight | 0.2 |
Material | Polycarbonate |
Description
Replacement clear cover plate kit includes 5 outer and 5 inner cover plates
- •Compatible with Sellstrom WHB1000 Advantage Series ADF Welding Helmet
- •Helps prevent surface damage to welding filter plate and auto darkening filters
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Gas Regulator Uniweld Acetylene/Oxygen (ROB)
- TWECO Contact Tip, Medium Duty, 0.035 in., PK10 (11601752)
- VICTOR Cutting Tip, 0-GPP (0333-0262)
- XTRWELD 71T-GS Filler Metal, 0.035, Low Alloy Steel, 2 Lb. Spool priced per pound (SP71TGS035-2DP)
- SELLSTROM Plate, Cover (S19004)
- SELLSTROM Plate, Cover (S19002)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- SELLSTROM Lift Front Retainer, 0.750" Thickness (S27300)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- ESAB Sweatband (0700000414)
- Sellstrom Welding Helmet Accessories