Safety Goggles, Clear Uncoated Lens, 880 Series
Mfr # S88000
Zoro # G1106142
Key Features
- Eyewear Size Universal
- Lens Coating Uncoated
- Frame Color Green
- Lens Color Clear
- Standards Meets ANSI Z87.1-2015|ANSI Z87.1-2015
Product Information
- Brand Sellstrom
- MFR # S88000
- Zoro # G1106142
- UPC # 32738008874
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Lens Coating | Uncoated |
Frame Color | Green |
Item | Safety Goggles |
Lens Color | Clear |
Standards | Meets ANSI Z87.1-2015|ANSI Z87.1-2015 |
Series | 880 |
Band Material | Flame Retardant Cloth |
Description
OTG: Stylish, green-tinted goggles made with a flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal. Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against chemical splashes, smoke and flying debris, allowing you to work in a safe and secure environment. Material: Made from polycarbonate material, these clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, green head band for secure fitting. Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating.
- •OTG: Stylish, green-tinted goggles made with a flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal
- •Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against chemical splashes, smoke and flying debris, allowing you to work in a safe and secure environment
- •Material: Made from polycarbonate material, these clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, green head band for secure fitting
- •Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating
- •Available in either uncoated or anti-fog styles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Pigskin Palm, XL, PR (1812-6)
- HONEYWELL Gas Detector Sensor, BW Honeywell Replacement Oxygen (O2) Sensor, 0 to 30% Measurement Range, (SR-X2V)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1327)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (100102436)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- 3M Safety Goggles, Gray Anti-Fog Lens, GoggleGear Series (GG2892-SGAF)
- Sellstrom Eye Protection