Safety Goggles, Clear Anti-Fog Lens, GM200 Series
Mfr # S82000
Zoro # G9556130
Key Features
- Frame Color Smoke
- Lens Color Clear
- Lens Coating Anti-Fog
- UV Protection 99.90%
- Series GM200
Product Information
- Brand Sellstrom
- MFR # S82000
- Zoro # G9556130
- UPC # 032738033036
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Wide |
Details
Item | Safety Goggles |
Frame Color | Smoke |
Lens Color | Clear |
Lens Coating | Anti-Fog |
UV Protection | 99.90% |
Series | GM200 |
Standards | ANSI Z87.1-2015 |
Eyewear Venting | Indirect |
Band Material | Flame Retardant Cloth |
Description
Comfort: The super soft body is designed with extra wide face seal lip for exceptional comfort and fit; This product comes inclusive with a flare retardant strap and conveniently, provides superior protection against dust and chemical splashes. Vented: Top & bottom indirect vents provide superior ventilation and allow airflow; The anti-fog lens coating helps protect against liquids, dust and/or flying debris, allowing you to work in a safe and secure work environment. Certification: Ideal for use in school science laboratories, any do-it-yourself job where eye protection is needed or required; Our product meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating.
- •Comfort: The super soft body is designed with extra wide face seal lip for exceptional comfort and fit; This product comes inclusive with a flare retardant strap and conveniently, provides superior protection against dust and chemical splashes
- •Vented: Top & bottom indirect vents provide superior ventilation and allow airflow; The anti-fog lens coating helps protect against liquids, dust and/or flying debris, allowing you to work in a safe and secure work environment
- •Certification: Ideal for use in school science laboratories, any do-it-yourself job where eye protection is needed or required; Our product meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating
- •Extra-wide flame retardant strap provides a comfortable and secure fit
- •Provides 99.9% UV protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG002500)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, XL (V1130460U-XL)
- WEARWELL 10 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X10BK)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- SELLSTROM Heat Resistant Safety Goggles, Smoke Anti-Fog Lens, Odyssey II Series (S80226)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88210)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Innerzone 3 Series (740-0273)
- Sellstrom Safety Goggles