Shop All Safety Goggles
Sellstrom
Safety Goggles, Clear Anti-Fog Lens, 882 Series
Mfr # S88210
Zoro # G5323142
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Green
- Frame Material PVC
- Eyewear Size Universal
- Lens Color Clear
- Eyewear Venting Indirect
Product Information
- Brand Sellstrom
- MFR # S88210
- Zoro # G5323142
- UPC # 032738009031
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Frame Color | Green |
Frame Material | PVC |
Lens Color | Clear |
Item | Safety Goggle |
Eyewear Venting | Indirect |
Series | 882 |
Lens Coating | Anti-Fog |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Foam Lined | No |
Lens Material | Polycarbonate |
Frame Style | Goggle |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Eyewear Size Universal, Frame Color Green, Frame Material PVC, Frame Style Goggle, Safety Goggle, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series 882, Venting Type Indirect
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Diesel Label, Pk5 (D127AP)
- PROFLEX BY ERGODYNE Black XL Certified Lightweight Anti-Vibration Gloves (9003)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40301-00000-10)
- Sellstrom Eye Protection