Safety Goggles, Clear Anti-Fog Lens, 880 Series
Mfr # S88010
Zoro # G1105101
Key Features
- Lens Coating Anti-Fog
- Eyewear Size Universal
- Lens Color Clear
- Series 880
- Standards ANSI Z87.1-2015
Product Information
- Brand Sellstrom
- MFR # S88010
- Zoro # G1105101
- UPC # 32738008904
- Country of Origin United States
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Lens Coating | Anti-Fog |
Lens Color | Clear |
Series | 880 |
Standards | ANSI Z87.1-2015 |
Frame Color | Green |
Item | Safety Goggles |
Band Material | Flame Retardant Cloth |
Description
OTG: Stylish, green-tinted goggles made with a flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal. Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against chemical splashes, smoke and flying debris, allowing you to work in a safe and secure environment. Material: Made from polycarbonate material, these clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, green head band for secure fitting. Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating.
- •OTG: Stylish, green-tinted goggles made with a flexible PVC body to ensure proper fit and comfort; Designed to fit over most prescription eye wear, the wraparound construction provides a perfect fit and seal
- •Vented: These protective goggles have direct vents that allow maximum airflow and superior ventilation; They help protect against chemical splashes, smoke and flying debris, allowing you to work in a safe and secure environment
- •Material: Made from polycarbonate material, these clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, green head band for secure fitting
- •Certified: This product is OSHA compliant, meets ANSI Z87.1+ standards and protects the user from UV rays with a 99% UV Protection Rating
- •Available in either uncoated or anti-fog styles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (19602)
- TINGLEY RUBBER Med .35Mm Overall Suit (S53307.MD)
- CONDOR D-Ring Extender, 18 in Length, 310 lb Weight Capacity, Double Lock Snap Hook, Alloy Steel, Blue (45J294)
- SPILLTECH Universal 10-Gallon Kit Refill (RSPKU-10)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 813 Series (S81310)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens (14399)
- Sellstrom Safety Goggles