Shop All Safety Goggles
Sellstrom
Safety Goggles, Clear Anti-Fog Lens, 812 Series
Mfr # S81210E
Zoro # G7646476
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Size Universal
- Frame Color Clear
- Eyewear Venting Indirect
- Lens Material Polycarbonate
- Lens Color Clear
Product Information
- Brand Sellstrom
- MFR # S81210E
- Zoro # G7646476
- UPC # 626053616878
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Application General Purpose, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style Traditional, Gender Unisex, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, CP 25WB+, Up to 4 hour Fire Rating, Intumescent Material, 10.1 oz, Brown (CP-25WB+10.1OZ)
- SAFE HANDLER Crystal Color Lens Black Temple Blue Safety Glasses (BLSH-ESCR-CLBT-SG7BL)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, GM200 Series (S82000)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- REVISION MILITARY Tactical Safety Goggles Kit, Clear, Smoke Anti-Fog, Scratch-Resistant Lens (4-0309-0201)
- Sellstrom Safety Goggles