Shop All Safety Glasses
Sellstrom
Safety Glasses, Wraparound Clear Polycarbonate Lens, Uncoated, 24PK
Mfr # S79103
Zoro # G4018095
product price: $54.19
/pk 24, $2.26/ea
$54.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Product Information
- Brand Sellstrom
- MFR # S79103
- Zoro # G4018095
- UPC # 032738009017
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Uncoated |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Guest-Gard |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1 -2015 + High Impact |
X-Ray Detectable | No |
Photochromatic Lens | No |
Metal Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Frame Type | Full-Frame |
Arm Tip Type | Straight |
Arm Color | Clear |
Frame Style | Wraparound |
Includes No Lens Coatings | Yes |
Description
Safety Glasses, Series Guest-Gard(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Clear, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (IW31-EZ-BK)
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- 3M Fire Barrier Plug, 4" W, Burgundy, PK4 (PLG4)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0272-RA_10x7 (LCU4-0272-RA_10x7)
- SELLSTROM Safety Glasses B5 Series (S74751)
- SELLSTROM Safety Glasses X35 Series (S72903)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- SELLSTROM Safety Glasses X350 Series (S79100)
- SELLSTROM Safety Glasses B5 Series (S74701)
- SELLSTROM Safety Glasses, Mirror Lens, Scratch-Resistant, 12PK (S70731)
- RADIANS Safety Glasses, Mirror Uncoated (RS1-60)
- Sellstrom Safety Glasses