Shop All Safety Glasses
Sellstrom
Safety Glasses, Smoke Scratch-Resistant
Mfr # S71201
Zoro # G9556526
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Smoke
- Frame Color Black
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
Product Information
- Brand Sellstrom
- MFR # S71201
- Zoro # G9556526
- UPC # 032738006597
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Advantage Plus |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Soft Nose Piece|Ratcheting Temple Adjustments|Soft Curved Temples |
Frame Type | Frameless |
Arm Tip Type | Soft |
Description
Sellstrom® XM300 Series Safety Glasses are is lightweight, stylish, comfortable and affordable. A stylish black/orange co-molded temples & soft nose piece offers all day comfort. Up/down 3-position ratcheting temples allows user to adjust for maximum fit. Meets ANSI Z87.1 + 2015 standard. Anti-Scratch lenses offer 99% protection against harmful UV rays.
- •Comfort: Soft clear nose piece offers all day comfort; The black/orange co-molded temples with 3-position (up/down) ratcheting temples allows user to adjust for maximum fit; The hard coating and clear lenses provide protection from dust and debris
- •Style: These lightweight and affordable safety glasses have an outstanding style with a comfortable fit; The product features an anti-scratch hard coating to help improve durability from application scratches
- •Certified: The XM300 safety glasses meet ANSI Z87.1 + 2015 standards and provide increased impact protection as well as protecting the user from UV rays with a 99.9% UV Protection Rating
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCHEM Coverall, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL5X001200)
- TINGLEY RUBBER SZ10 BLK STL Toe Boots (31261.1)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- SELLSTROM Safety Glasses B5 Series (S74701)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- SELLSTROM Safety Glasses Guest-Gard™ Series (S79108)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71101)
- MCR SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Scratch (T4113AF)
- Sellstrom Safety Glasses