Shop All Safety Glasses
This Product is Discontinued
Sellstrom
Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (Discontinued)
Mfr # S72101
Zoro # G9556237
This Product is Discontinued
Key Features
- Frame Color Black
- Lens Coating Anti-Fog, Scratch-Resistant
- Frame Material Polycarbonate
- Gender Unisex
- Series Premium
Product Information
- Brand Sellstrom
- MFR # S72101
- Zoro # G9556237
- UPC # 032738033173
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Smoke |
Frame Color | Black |
Lens Coating | Anti-Fog, Scratch-Resistant |
Frame Material | Polycarbonate |
Gender | Unisex |
Series | Premium |
Standards | ANSI Z87.1-2015; MIL-PRF-31013 |
Features | XP420 Safety Glasses; Sporty, Stylish Heavy Duty Frame and Temple Design; High Impact Optically Correct Wrap Style Unitary PC Lens Offers Superior Coverage; Soft, Flexible Temples with Ribbed Tips are Curved Inwards to Ensure Comfortable, Slip-Resistant Fit; Soft Nose Piece Offers all Day Comfort |
Description
Safety Glasses,Smoke,AF/HC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.