Shop All Safety Glasses
Sellstrom
Safety Glasses B5 Series
Mfr # S74751
Zoro # G9556578
product price: $11.19
/ea
Sold in multiples of 12 for $134.28
$134.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series B5
- Standards ANSI Z87.1 + high impact standards|CE 166
- Features UV Protection
- Frame Type Full
Product Information
- Brand Sellstrom
- MFR # S74751
- Zoro # G9556578
- UPC # 032738018231
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Coating | Hard Coated; Shade 5.0 IR |
Series | B5 |
Standards | ANSI Z87.1 + high impact standards|CE 166 |
Features | UV Protection |
Frame Type | Full |
Description
The B5TM Safety Glasses are a perfect choice for use in welding and fabrication shops. Available either in a clear or shade 5 IR lens, these glasses feature a fold-out contouring side shield for maximum eye protection and extendable arms for optimal fit and comfort.
- •Features fold-out contouring side shields for maximum eye protection
- •Arms are extendable for optimal fit and comfort
- •Anti-scratch polycarbonate lenses are available in clear and shade 5 IR
- •Provides 99.9% UV protection
- •Ideal for use in welding and fabrication shops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Black, Small (N9674S)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Hi-Vis Pink (19129)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- SELLSTROM Safety Glasses B5 Series (S74701)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S71201)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S71100)
- SELLSTROM Safety Glasses Guest-Gard™ Series (S79108)
- SKULLERZ BY ERGODYNE Anti-Fog In/Outdoor Lens Matte Black Frameless Safety Glasses (SAGA-AF)
- Sellstrom Eye Protection