Shop All Safety Glasses
Sellstrom
Safety Glasses B5 Series
Mfr # S74701
Zoro # G1106547
product price: $6.95
/ea
Sold in multiples of 12 for $83.40
$83.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series B5
- Size 2-7/8"
Product Information
- Brand Sellstrom
- MFR # S74701
- Zoro # G1106547
- UPC # 32738018224
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Size | 2-7/8" |
Details
Item | Safety Glasses |
Lens Coating | Powder Coat |
Series | B5 |
Description
The B5TM Safety Glasses are a perfect choice for use in welding and fabrication shops. Available either in a clear or shade 5 IR lens, these glasses feature a fold-out contouring side shield for maximum eye protection and extendable arms for optimal fit and comfort.
- •Features fold-out contouring side shields for maximum eye protection
- •Arms are extendable for optimal fit and comfort
- •Anti-scratch polycarbonate lenses are available in clear and shade 5 IR
- •Provides 99.9% UV protection
- •Ideal for use in welding and fabrication shops
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Genesis, Ultra-Dura Hardcoat, Black Half-Frame, Clear Lens (S3200)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 1 1 pc, 6PK (840476)
- KINCO Kinco 1927KW Lined Premium Grain Pigskin Gloves with Knit Wrist (1927KW-S)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- SELLSTROM Safety Glasses B5 Series (S74751)
- SELLSTROM Safety Glasses XM300 Series (S70702)
- SELLSTROM Safety Glasses, Smoke Scratch-Resistant (S70721)
- SELLSTROM Safety Glasses X330 Series (S73471)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S70001)
- SELLSTROM Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (S72301)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3201HS)
- Sellstrom Safety Glasses